Beli harga selang fire hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  2. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  3. CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)
    Mulai

    Rp16.999.900

  4. TRUSCO Air Hose (Selang Angin)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TRUSCO Air Hose (Selang Angin)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  5. Tyrone Polyester Fire Hose with Coupling (Selang Pemadam)
    Mulai

    Rp2.099.900

  6. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  7. TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    72%
    Mulai

    Rp199.900

    TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
  8. Firebird Clamp Hose (Klem Selang)
    Mulai

    Rp80.900

    Firebird Clamp Hose (Klem Selang)
    atribut:
    • Size: 3inch
  9. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  10. BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Mulai

    Rp659.900

    BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
Daftar Harga harga selang fire hose Terbaru October 2026
Tyrone Heavy Duty Rubber Fire Hose with Brass Machino Coupling (Selang Pemadam)Rp4.399.900
TEKIRO Clamp Hoses (Klem Selang)Rp1.900
monotaro Air Coil Hose (Selang Angin Spiral)Rp179.900
CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)Rp16.999.900
TRUSCO Air Hose (Selang Angin)Rp409.900
Hiroshita Hose Sunny (Selang Irigasi / Selang Air)Rp1.899.900
Tyrone Polyester Fire Hose with Coupling (Selang Pemadam)Rp2.099.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)Rp199.900
Takahiro Reinforced Hose PVC (Selang Air / Selang Benang)Rp649.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)